Legend Plate, 30 x 50mm, 22.5mm Opening, 2 Piece, Snap In

Item #: 1071013
Cat #: 800F-12WE208
UPC: 781180209246
Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, 30 x 50 mm, 2 Piece, Snap in, Plate and Frame, White, with Black Text, "Start", 22.5 mm Opening

Overview

Legend Plate, 30 x 50 mm, 2 Piece, Snap in, Plate and Frame, White, with Black Text, "Start", 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-12WE208 from Rockwell Automation® is an 800F push-button 30 x 50 mm plate and frame. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180209246, 800F-12WE208, ALB800F12WE208

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Material: Plastic
Color: White
Size: 30 x 50 mm
Type: Legend Plate, 22.5mm
Material: Plastic
Size: 30 x 50 mm
Family / Style: 800F
Color: White

Customer Reviews

No reviews for this product
(0)