Legend Plate, 30 x 50mm, 22.5mm Opening, 2 Piece, Snap In

Item #: 1071003

Cat #: 800F-12WE186

UPC: 781180208973

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, 30 x 50 mm, 2 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening

Overview

Legend Plate, 30 x 50 mm, 2 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-12WE186 from Rockwell Automation® is an 800F push-button 30 x 50 mm plate and frame. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180208973, 800F-12WE186, ALB800F12WE186

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Material: Plastic
Color: White
Size: 30 x 50 mm
Type: Legend Plate, 22.5mm
Material: Plastic
Size: 30 x 50 mm
Family / Style: 800F
Color: White