Legend Plate, 30 x 50mm, 22.5mm Opening, White, Black Text

Item #: 1070967
Cat #: 800F-12WE100
UPC: 662468208970
Call for price
Company wide:
6 in stock
Documents & Guides
Legend Plate, 30 x 50 mm, 2 Piece, Snap In, White, with Black Text, "Custom Text/Symbols", 22.5 mmm Opening

Overview

Legend Plate, 30 x 50 mm, 2 Piece, Snap In, White, with Black Text, "Custom Text/Symbols", 22.5 mmm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-12WE100 from Rockwell Automation® is an 800F push-button 30 x 50 mm plate and frame. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468208970, 800F-12WE100, ALB800F12WE100

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Material: Plastic
Color: White
Size: 30 x 50 mm
Type: Legend Plate, 22.5mm
Material: Plastic
Size: 30 x 50 mm
Family / Style: 800F
Color: White

Customer Reviews

No reviews for this product
(0)