30 X 50MM PLATE AND

Item #: 1070948

Cat #: 800F-12BE165

UPC: 781180202988

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-12BE165 30 X 50MM PLATE AND

Overview

AB 800F-12BE165 30 X 50MM PLATE AND
Also known as: 781180202988, 800F-12BE165, ALB800F12BE165

Specifications

Family / Style: 800F
Type: 22mm Legend Plates, Interchangable
Family / Style: 800F
Type: 22mm Legend Plates, Interchangable