30 X 40MM PLATE AND

Item #: 1070926

Cat #: 800F-11WU240

UPC: 781180197192

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-11WU240 30 X 40MM PLATE AND

Overview

AB 800F-11WU240 30 X 40MM PLATE AND
Also known as: 781180197192, 800F-11WU240, ALB800F11WU240

Specifications

Family / Style: 800F
Type: 22mm Legend Plates, Interchangable
Family / Style: 800F
Type: 22mm Legend Plates, Interchangable