ALB 800F-11WE265 22MM ACCESSO

Item #: 1070915
Cat #: 800F-11WE265
UPC: 781180194498
Call for price
Company wide:
0 in stock
800F Accessories, 800F Legend Plate, 30 X 40mm Std., 2 Piece Snap-In (Plate and Frame), English: HAND START, White with Black Legend Text, 22.5mm Opening, 1 Per Package

Overview

800F Accessories, 800F Legend Plate, 30 X 40mm Std., 2 Piece Snap-In (Plate and Frame), English: HAND START, White with Black Legend Text, 22.5mm Opening, 1 Per Package
Also known as: 781180194498, 800F-11WE265, ALB800F11WE265

Specifications

Type: Legend Plate
Family / Style: 800F
Type: Legend Plate
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)