This product may not be available in all locations.

800F 30x40 mm Legend Frame and Plate, Black w/ White Legend Text
Item #: 1070754
Cat #: 800F-11BE100
UPC: 662468208635
Call for price
Company wide:
0
in stock
Documents & Guides
AB 800F-11BE100 30 X 40MM PLATE AND
Overview
AB 800F-11BE100 30 X 40MM PLATE AND
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-11BE100 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend frame and plate. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468208635, 800F-11BE100, ALB800F11BE100
Specifications
| Family / Style: | 800F |
| Type: | 22mm Legend Plates, Interchangable |
| Family / Style: | 800F |
| Type: | 22mm Legend Plates, Interchangable |