Relay, Solid State, Optocoupler, 50A, 42-660VAC, 42-32VAC Coil

Item #: 1070706

Cat #: 700-SH25VZ25

UPC: 662073060420

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Solid State, Optocoupler, Hockey Puck, 25 Amp, at 42 - 660 Volt AC, Output, 4 - 32 Volt DC Coil

Overview

Relay, Solid State, Optocoupler, Hockey Puck, 25 Amp, at 42 - 660 Volt AC, Output, 4 - 32 Volt DC Coil
Also known as: 662073060420, 700-SH25VZ25, ALB700SH25VZ25

Specifications

Type: Solid State, Relay, Optocoupler
Mounting: Surface
Amps: 25
Volts DC Control Range: 4 - 32
Volts AC Range: 42 - 660
Type: Solid State, Relay, Optocoupler
Amps: 25
Volts AC Range: 42 - 660
Mounting: Surface
Volts DC Control Range: 4 - 32

Customer Reviews

No reviews for this product
(0)