Relay, Solid State, Hockey Puck Style, 25A Output, 4-32VDC Input, LED Diagnostic Indicator

Item #: 1070704

Cat #: 700-SH25HZ25

UPC: 611320661088

Call for price
Company wide:
18 in stock
Documents & Guides
Relay, Solid State, Hockey Puck Style, With/ LED Diagnostic Indicator, With/ Zero Cross Function, Rated Output of 25 Amp @ 42 - 530 Volt AC, Rated Input of 4 - 32 Volt DC

Overview

Relay, Solid State, Hockey Puck Style, With/ LED Diagnostic Indicator, With/ Zero Cross Function, Rated Output of 25 Amp @ 42 - 530 Volt AC, Rated Input of 4 - 32 Volt DC

Allen-Bradley® Bulletin 700-SH hockey puck solid-state relays handle high continuous load currents and feature LED indicators for status monitoring. These relays can handle up to a 40 A continuous resistive load with heat sink in a hockey-puck shaped package. Catalog item 700-SH25HZ25 from Rockwell Automation® is a hockey puck solid state relay. Its specifications include: 4-32 V DC, optocoupler, 25 A @ 42-530 V AC, zero cross, and LED.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320661088, 700-SH25HZ25, ALB700SH25HZ25

Specifications

Type: Solid State, Relay
Amps: 25
Volts DC Range: 4 - 32
Volts AC Range: 42 - 530
Type: Solid State, Relay
Volts DC Range: 4 - 32
Amps: 25
Volts AC Range: 42 - 530

Customer Reviews

No reviews for this product
(0)