This product may not be available in all locations.

Relay, Solid State, Optocoupler, 25A, 24-265VAC, 20-280VAC/22-48VDC
Item #: 1070702
Cat #: 700-SH25GA24
UPC: 662074935451
Call for price
Company wide:
0
in stock
Documents & Guides
Relay, Solid State, Optocoupler, Hockey Puck, 25 Amp, at 24 - 265 Volt AC, Output, 20 - 280 Volt AC or 22 - 48 Volt DC Coil *** Rockwell Automation Preferred Product ***
Overview
Relay, Solid State, Optocoupler, Hockey Puck, 25 Amp, at 24 - 265 Volt AC, Output, 20 - 280 Volt AC or 22 - 48 Volt DC Coil *** Rockwell Automation Preferred Product ***
Allen-Bradley® Bulletin 700-SH hockey puck solid-state relays handle high continuous load currents and feature LED indicators for status monitoring. These relays can handle up to a 40 A continuous resistive load with heat sink in a hockey-puck shaped package. Catalog item 700-SH25GA24 from Rockwell Automation® is a hockey puck solid state relay. Its specifications include: 20-280 V AC/22.48 V DC, optocoupler, 25 A @ 24-265 V AC, zero cross, and LED. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074935451, 700-SH25GA24, ALB700SH25GA24
Specifications
| Type: | Solid State, Relay, Optocoupler |
| Mounting: | Surface |
| Amps: | 25 |
| Volts DC Control Range: | 22 - 48 |
| Volts AC Control Range: | 24 - 265, 20 - 280 |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | Solid State, Relay, Optocoupler |
| Amps: | 25 |
| Volts AC Control Range: | 24 - 265, 20 - 280 |
| Mounting: | Surface |
| Volts DC Control Range: | 22 - 48 |
| Special Program: | Rockwell Automation Preferred Product |