Hub, 1", Rainproof, Conduit/Plate

Item #: 0010706

Cat #: DS100H1

UPC: 782113109923

$ 48.62 EA
Company wide:
881 in stock
Documents & Guides
1" Diameter, Rainproof Conduit/Plate Type Hub, Group 1, Conduit Size: 1" (25.4 mm), Used With 70, 100, and 125 AMP MLO and MCB CH and BR Loadcenters and CB Enclosures, General Duty, Heavy Duty and Double Throw Safety Switches through 100 AMP.

Overview

1" Diameter, Rainproof Conduit/Plate Type Hub, Group 1, Conduit Size: 1" (25.4 mm), Used With 70, 100, and 125 AMP MLO and MCB CH and BR Loadcenters and CB Enclosures, General Duty, Heavy Duty and Double Throw Safety Switches through 100 AMP.

Field Installable Rainproof Conduit Hubs, Group 1—for use with 70, 100 and 125 A MLO and MCB loadcenters and circuit breaker enclosures. Type Br and CH

Also known as: 782113109923, DS100H1, CUTDS100H1, br

Specifications

Size: 1 in
Size: 1 in