Relay, Solid State, Optocoupler, 10A, 42-530VAC, 4-32VDC Coil

Item #: 1070698

Cat #: 700-SH10HZ25

UPC: 611320661071

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Solid State, Optocoupler, Hockey Puck, 10 Amp, at 42 to 530 Volt AC, Output, 4 to 32 Volt DC Coil

Overview

Relay, Solid State, Optocoupler, Hockey Puck, 10 Amp, at 42 to 530 Volt AC, Output, 4 to 32 Volt DC Coil
Also known as: 611320661071, 700-SH10HZ25, ALB700SH10HZ25

Specifications

Amps: 10
Type: Solid State, Relay, Optocoupler
Mounting: Surface
Volts AC Range: 42 - 530
Volts DC Control Range: 4 - 32
Amps: 10
Mounting: Surface
Volts DC Control Range: 4 - 32
Type: Solid State, Relay, Optocoupler
Volts AC Range: 42 - 530