This product may not be available in all locations.

Timing Relay, Multi-Function, Digital, 8-Pin, 24VAC, 12-24VDC
Item #: 1070667
Cat #: 700-HX86SU24
UPC: 662468603782
Call for price
Company wide:
0
in stock
Documents & Guides
Relay, Timing, Digital, Multi-Function, 8 Pin, 24 Volt AC, 12 to 24 Volt DC, 15 Timing Modes, 10 Timing Ranges, from 0.000 Seconds to 9999 Hours, 1 Pole, Double Throw
Overview
Relay, Timing, Digital, Multi-Function, 8 Pin, 24 Volt AC, 12 to 24 Volt DC, 15 Timing Modes, 10 Timing Ranges, from 0.000 Seconds to 9999 Hours, 1 Pole, Double Throw
Also known as: 662468603782, 700-HX86SU24, ALB700HX86SU24
Specifications
| Type: | Multi-Function, Relay, Timing |
| Mounting: | Socket |
| Poles: | 1 |
| Volts AC: | 24 |
| Base: | 8-Pin |
| Range: | 0 - 9999 Hr |
| Volts AC Control: | 12/24 |
| Type: | Multi-Function, Relay, Timing |
| Poles: | 1 |
| Base: | 8-Pin |
| Volts AC Control: | 12/24 |
| Mounting: | Socket |
| Volts AC: | 24 |
| Range: | 0 - 9999 Hr |