Terminal Block Relay, 2P, 10A, 24VDC, Spring Clamp, Terminals

Item #: 1070647

Cat #: 700-HLT22Z24

UPC: 662074283729

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Terminal Block, Solid State, 2-Pole, 10 Amp, 24 Volt DC, Spring Clamp, Terminals, 10 per Package

Overview

Relay, Terminal Block, Solid State, 2-Pole, 10 Amp, 24 Volt DC, Spring Clamp, Terminals, 10 per Package
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLT22Z24 from Rockwell Automation® is a 24 V DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, spring ClA, double-pole-double-throw (DPDT) (2 C/O) 14 mm, and standard silver contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074283729, 700-HLT22Z24, ALB700HLT22Z24

Specifications

Type: Terminal Block, Solid State, Relay
Volts DC Control: 24
Poles: 2
Amps: 10
Mounting: DIN Rail
Type: Terminal Block, Solid State, Relay
Poles: 2
Mounting: DIN Rail
Volts DC Control: 24
Amps: 10

Customer Reviews

No reviews for this product
(0)