Terminal Block Relay, 2P, 10A, 24VDC, Screw Terminals

Item #: 1070636

Cat #: 700-HLT12Z24

UPC: 662074283705

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Terminal Block, Solid State, 2-Pole, 10 Amp, 24 Volt DC, Screw Terminals, 10 per Package

Overview

Relay, Terminal Block, Solid State, 2-Pole, 10 Amp, 24 Volt DC, Screw Terminals, 10 per Package

Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology

Also known as: 662074283705, 700-HLT12Z24, ALB700HLT12Z24

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Mounting: DIN Rail
Volts DC Control: 24
Amps: 10
Poles: 2
Mounting: DIN Rail