GENERAL PURPOSE

Item #: 1070610

Cat #: 700-HK32A2-4L

UPC: 662072479223

Call for price
Company wide:
0 in stock
Documents & Guides
AB 700-HK32A2-4L GENERAL PURPOSE

Overview

AB 700-HK32A2-4L GENERAL PURPOSE
Also known as: 662072479223, 700-HK32A2-4L, ALB700HK32A24L

Specifications

Poles: 2
Type: 8 Blade, Relay, IceCube
Volts AC Control: 24
Mounting: Socket
Amps: 8
Poles: 2
Volts AC Control: 24
Amps: 8
Type: 8 Blade, Relay, IceCube
Mounting: Socket

Customer Reviews

No reviews for this product
(0)