Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 24VDC, DC Only

Item #: 1070605

Cat #: 700-HJD32Z24

UPC: 662072471258

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 24 Volt DC, DC Only

Overview

Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 24 Volt DC, DC Only

Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HJ specialty relays offer magnetic latching relay for energy savings. Catalog item 700-HJD32Z24 from Rockwell Automation® is a magnetic latching relay. Its specifications include: 10 A contact dual coil, 10 A contact dual coil, 24 V DC, and two changeover contacts (double pole double throw, DPDT).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072471258, 700-HJD32Z24, ALB700HJD32Z24

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, 11-Pin, Latching
Mounting: Socket
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, 11-Pin, Latching