Power Relay, Open, 40A, 240VAC, 12VDC Coil, DPDT, Magnetic Blowout

Item #: 1070593

Cat #: 700-HG42Z12-6

UPC: 662073312635

Call for price
Company wide:
0 in stock
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, W/Magnetic Blowout, 12V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, W/Magnetic Blowout, 12V DC Coil
Also known as: 662073312635, 700-HG42Z12-6, ALB700HG42Z126

Specifications

Poles: 2
Volts DC Control: 12
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Poles: 2
Mounting: Surface
Type: Power Relay
Volts DC Control: 12
Amps: 40
Family / Style: 700-HG42