Power Relay, Open, 40A, 240VAC, 24VAC Coil, DPDT, Magnetic Blowout

Item #: 1070592

Cat #: 700-HG42A24-6

UPC: 662073357575

Call for price
Company wide:
0 in stock
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, W/Magnetic Blowout, 24V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, W/Magnetic Blowout, 24V AC Coil
Also known as: 662073357575, 700-HG42A24-6, ALB700HG42A246

Specifications

Poles: 2
Volts AC Control: 24
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Poles: 2
Mounting: Surface
Type: Power Relay
Volts AC Control: 24
Amps: 40
Family / Style: 700-HG42