This product may not be available in all locations.

Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 240VAC Coil, LED
Item #: 1070587
Cat #: 700-HF34A2-4L
UPC: 662468850247
Call for price
Company wide:
0
in stock
Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 240 Volt AC Coil, LED Option
Overview
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 240 Volt AC Coil, LED Option
Also known as: 662468850247, 700-HF34A2-4L, ALB700HF34A24L
Specifications
| Base: | 14-Blade |
| Volts AC Control: | 240 |
| Type: | Relay, IceCube |
| Mounting: | Socket |
| Amps: | 12 |
| Poles: | 4 |
| Base: | 14-Blade |
| Type: | Relay, IceCube |
| Amps: | 12 |
| Volts AC Control: | 240 |
| Mounting: | Socket |
| Poles: | 4 |