Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 240VAC, LED Option

Item #: 1070569

Cat #: 700-HC24A2-4L

UPC: 662073864950

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC, LED Option

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 240 Volt AC, LED Option
Also known as: 662073864950, 700-HC24A2-4L, ALB700HC24A24L

Specifications

Amps: 7
Volts AC Control: 240
Type: Relay, 14 Blade, Ice Cube
Mounting: Socket
Poles: 4
Amps: 7
Type: Relay, 14 Blade, Ice Cube
Poles: 4
Volts AC Control: 240
Mounting: Socket