This product may not be available in all locations.

Miniature Ice Cube Relay, 14-Blade, 4PDT, 7A, 120VAC, Push to Test
Item #: 1070567
Cat #: 700-HC24A1-3-4
UPC: 611320782325
Call for price
Company wide:
0
in stock
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 120 Volt AC, Push to Test, LED Option
Overview
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 120 Volt AC, Push to Test, LED Option
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC24A1-3-4 from Rockwell Automation® is a 120 V 50/60 Hz general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A, silver contacts, push-to-test, and manual override with pilot light.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320782325, 700-HC24A1-3-4, ALB700HC24A134
Specifications
| Volts AC Control: | 120 |
| Amps: | 7 |
| Type: | Relay, 14 Blade, Ice Cube |
| Mounting: | Socket |
| Poles: | 4 |
| Volts AC Control: | 120 |
| Type: | Relay, 14 Blade, Ice Cube |
| Poles: | 4 |
| Amps: | 7 |
| Mounting: | Socket |