Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil

Item #: 1070531

Cat #: 700-HA33Z24-3

UPC: 662072619773

$ 7.06 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override

Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA33Z24-3 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 24 V DC, three changeover contacts, push-to-test, and manual override function.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072619773, 700-HA33Z24-3, ALB700HA33Z243

Specifications

Base: 11-Pin
Volts DC Control: 24
Poles: 3
Amps: 10
Type: Relay, Ice Cube, 11-Pin
Mounting: Socket
Base: 11-Pin
Poles: 3
Type: Relay, Ice Cube, 11-Pin
Volts DC Control: 24
Amps: 10
Mounting: Socket