Timing Relay, Single Function, Off-Delay, 1NO, 24V AC/DC, 24-240VAC

Item #: 1070413

Cat #: 700-FEB1TU22

UPC: 612598548590

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Timing, Single Function, Off-Delay, 1 Normally Open, Contact, 6 Time Range Settings, 24 - 48 Volt AC/DC, 24 - 240 Volt AC

Overview

Relay, Timing, Single Function, Off-Delay, 1 Normally Open, Contact, 6 Time Range Settings, 24 - 48 Volt AC/DC, 24 - 240 Volt AC
Also known as: 612598548590, 700-FEB1TU22, ALB700FEB1TU22

Specifications

Volts DC Control: 24
Type: Timing Relay, Off-Delay
Volts AC Control: 240
Mounting: DIN Rail
Poles: 1
Range: 0.050 sec - 10 hr
Volts DC Control: 24
Volts AC Control: 240
Poles: 1
Type: Timing Relay, Off-Delay
Mounting: DIN Rail
Range: 0.050 sec - 10 hr