ETN M22-D-S-K01 M22 Pushbutton, Com

Item #: 1070146

Cat #: M22-D-S-K01

UPC: 786685276175

$ 22.02 EA
Company wide:
0 in stock

Overview

C-H M22-D-S-K01 M22 PUSHBUTTO
Also known as: 786685276175, M22-D-S-K01, CUTM22DSK01

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton