ETN M22-DRL-W-K10-230W M22 Pushbutt

Item #: 1070130

Cat #: M22-DRL-W-K10-230W

UPC: 786685275031

$ 66.09 EA
Company wide:
0 in stock

Overview

C-H M22-DRL-W-K10-230W M22 PU
Also known as: 786685275031, M22-DRL-W-K10-230W, CUTM22DRLWK10230W

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton