ILL MTN PB SIL-BZL EXTD AMBER

Item #: 1070121

Cat #: M22-DRLH-A

UPC: 786685546650

$ 22.72 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, 22.5 mm, Extended, Maintained, Illuminated, Bezel: Silver, Button: Amber, IP67, IP69K, NEMA 4x, 13, 1,000,000 mechanical operations

Overview

Eaton M22 modular pushbutton, 22.5 mm, Extended, Maintained, Illuminated, Bezel: Silver, Button: Amber, IP67, IP69K, NEMA 4x, 13, 1,000,000 mechanical operations

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685546650, M22-DRLH-A, CUTM22DRLHA

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton