ETN M22-DP-R-K11 M22 Pushbutton, Co

Item #: 1070103

Cat #: M22-DP-R-K11

UPC: 786685282350

$ 46.26 EA
Company wide:
0 in stock

Overview

C-H M22-DP-R-K11 M22 PUSHBUTT
Also known as: 786685282350, M22-DP-R-K11, CUTM22DPRK11

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton