ETN M22-DGH-Y M22 Modular Pushbutto

Item #: 1070053

Cat #: M22-DGH-Y

UPC: 786685275161

$ 21.96 EA
Company wide:
0 in stock

Overview

C-H M22-DGH-Y M22 MODULAR PUS
Also known as: 786685275161, M22-DGH-Y, CUTM22DGHY

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton