ETN M22-DGH-R-K11 M22 Pushbutton, C

Item #: 1070048

Cat #: M22-DGH-R-K11

UPC: 786685275222

$ 45.83 EA
Company wide:
0 in stock
ETN M22-DGH-R-K11 M22 Pushbutton, CC-H M22-DGH-R-K11 M22 PUSHBUT

Overview

ETN M22-DGH-R-K11 M22 Pushbutton, CC-H M22-DGH-R-K11 M22 PUSHBUT
Also known as: 786685275222, M22-DGH-R-K11, CUTM22DGHRK11

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton