ETN M22-DGH-G M22 Modular Pushbutto

Item #: 1070042

Cat #: M22-DGH-G

UPC: 786685275154

$ 21.96 EA
Company wide:
0 in stock
ETN M22-DGH-G M22 Modular PushbuttoC-H M22-DGH-G M22 MODULAR PUS

Overview

ETN M22-DGH-G M22 Modular PushbuttoC-H M22-DGH-G M22 MODULAR PUS
Also known as: 786685275154, M22-DGH-G, CUTM22DGHG

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton