ETN M22-C1-M12H M22 Push-pull Emerg

Item #: 1070009

Cat #: M22-C1-M12H

UPC: 786685366548

$ 138.42 EA
Company wide:
0 in stock
Documents & Guides
C-H M22-C1-M12H M22 PUSH-PULL

Overview

C-H M22-C1-M12H M22 PUSH-PULL
Also known as: 786685366548, M22-C1-M12H, CUTM22C1M12H

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
Length: 4 in
Type: Control Station
IP/NEMA Rating: NEMA 12
Size: 22.5 mm, 22.5
Length: 4 in
IP/NEMA Rating: NEMA 12
Family / Style: M22
Type: Control Station