Relay, Single Function, Safety, 24V AC/DC, MSR127RTP

Item #: 1069732
Cat #: 440R-N23132S
UPC: 612598433575
Call for price
Company wide:
0 in stock
Documents & Guides
Relay, GuardMaster, MSR127RTP, Single Function, Safety, 24 Volt AC/DC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Removable Spring Clamp Terminals, Automatic/Manual Reset

Overview

Relay, GuardMaster, MSR127RTP, Single Function, Safety, 24 Volt AC/DC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Removable Spring Clamp Terminals, Automatic/Manual Reset
Also known as: 612598433575, 440R-N23132S, ALB440RN23132S

Specifications

Color: Red
Type: Safety, MSR127RTP, Relay
Volts DC: 24
Volts AC: 24
Color: Red
Volts DC: 24
Type: Safety, MSR127RTP, Relay
Volts AC: 24

Customer Reviews

No reviews for this product
(0)