This product may not be available in all locations.

Limit Switch, Safety, 30mm Metal, Spring Rod, NO/NC Snap Acting
Item #: 1069724
Cat #: 440P-MSRS11B
UPC: 662072088098
Call for price
Company wide:
0
in stock
Documents & Guides
Limit Switch, Safety, 30 mm Metal, Spring Rod, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening
Overview
Limit Switch, Safety, 30 mm Metal, Spring Rod, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening
Also known as: 662072088098, 440P-MSRS11B, ALB440PMSRS11B
Specifications
| Color: | Red |
| Type: | Limit Switch, Safety, Spring Rod |
| Size: | 30 mm |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Amps: | 8 |
| Color: | Red |
| Size: | 30 mm |
| Volts AC: | 600 |
| Type: | Limit Switch, Safety, Spring Rod |
| Volts DC: | 600 |
| Amps: | 8 |