Limit Switch, Safety, 30mm Metal, Short Lever, NO/NC Snap Acting

Item #: 1069721

Cat #: 440P-MSLS11E

UPC: 662072088012

Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, Safety, 30 mm Metal, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, 1/2 Inch NPT Conduit Opening

Overview

Limit Switch, Safety, 30 mm Metal, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, 1/2 Inch NPT Conduit Opening
Also known as: 662072088012, 440P-MSLS11E, ALB440PMSLS11E

Specifications

Poles: 2
Color: Red
Type: Limit Switch, Safety, Lever
Size: 30 mm
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 8
Poles: 2
Type: Limit Switch, Safety, Lever
Volts DC: 600
Volts AC: 600
Color: Red
Size: 30 mm
Mounting: Surface
Amps: 8