This product may not be available in all locations.
Limit Switch, Large Metal, Short Lever, 8A, 600VAC
Item #: 1069693
Cat #: 440P-MMHB22E
UPC: 781180490484
Call for price
Company wide:
0
in stock
Documents & Guides
Limit Switch, Safety, Large Metal IEC, Short Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 2 Normally Closed, BBM, Safety Contacts, 2 Normally Open, BBM, Auxiliary Contacts, 1/2 Inch NPT Opening
Overview
Limit Switch, Safety, Large Metal IEC, Short Metal Lever, Actuator, 8 Amp, 600 Volt AC/DC, 2 Normally Closed, BBM, Safety Contacts, 2 Normally Open, BBM, Auxiliary Contacts, 1/2 Inch NPT Opening
Also known as: 781180490484, 440P-MMHB22E, ALB440PMMHB22E
Specifications
Type: | Short Lever, Limit Switch, Large Metal |
Color: | Red |
Size: | 30 mm |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 8 |
Type: | Short Lever, Limit Switch, Large Metal |
Size: | 30 mm |
Volts AC: | 600 |
Color: | Red |
Volts DC: | 600 |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)