INDICATING LIGHT, 24V

Item #: 1069531

Cat #: HT8HFYV3

UPC: 782113566108

$ 266.17 EA
Company wide:
0 in stock
CUT HT8HFYV3 INDICATING LIGHT, 24V

Overview

CUT HT8HFYV3 INDICATING LIGHT, 24V
Also known as: 782113566108, HT8HFYV3, CUTHT8HFYV3

Specifications

Color: Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4