INDICATING LIGHT, 24V

Item #: 1069521

Cat #: HT8HFBV3

UPC: 782113566245

$ 266.17 EA
Company wide:
0 in stock
CUT HT8HFBV3 INDICATING LIGHT, 24V

Overview

CUT HT8HFBV3 INDICATING LIGHT, 24V
Also known as: 782113566245, HT8HFBV3, CUTHT8HFBV3

Specifications

Color: Blue
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Blue
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4