Switch, Non-Contact, Stainelss Steel Barrel, 18mm Actuator

Item #: 1069400

Cat #: 440N-Z21S17A

UPC: 662074620555

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , 18 mm Stainless Steel Barrel, 18 mm Actuator, Standard Code Type, 10 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter Cable

Overview

Switch, SensaGuard, Non-Contact, Safety , 18 mm Stainless Steel Barrel, 18 mm Actuator, Standard Code Type, 10 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter Cable
Also known as: 662074620555, 440N-Z21S17A, ALB440NZ21S17A

Specifications

Type: Switch, Safety, Non-Contact
Range: 10 mm
Diameter: 18 mm
Material: Stainless Steel
Length: 3 m
Type: Switch, Safety, Non-Contact
Diameter: 18 mm
Length: 3 m
Range: 10 mm
Material: Stainless Steel