Switch, Non-Contact, Plastic Barrel, 18mm Actuator, 15mm Sensing

Item #: 1069399

Cat #: 440N-Z21S16J

UPC: 885630922461

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 18 mm Actuator, Standard Code Type, 15 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch PigTail, 5 Pin Micro, M12 Connector

Overview

Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 18 mm Actuator, Standard Code Type, 15 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch PigTail, 5 Pin Micro, M12 Connector
Also known as: 885630922461, 440N-Z21S16J, ALB440NZ21S16J

Specifications

Type: Switch, Safety, Non-Contact
Color: Red
Diameter: 18 mm
Length: 6 in
Material: Plastic
Range: 15 mm
Type: Switch, Safety, Non-Contact
Diameter: 18 mm
Material: Plastic
Color: Red
Length: 6 in
Range: 15 mm

Customer Reviews

No reviews for this product
(0)