
70 Watt Bulb Clear Ceramalux High Pressure Sodium
Item #: 1069364
Cat #: SON 70W E39 ED75 CL SL/12
UPC: 046677467258
$ 43.85 EA
Company wide:
149
in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6500, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 46725-8* Replaces old Philips Part # 36869-6 *a.k.a.: SON 70W E39 ED75 CL SL/12
Overview
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6500, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 46725-8* Replaces old Philips Part # 36869-6 *a.k.a.: SON 70W E39 ED75 CL SL/12
Also known as: 046677467258, SON 70W E39 ED75 CL SL/12, PHIC70S62ALTO
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Wattage: | 70 |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 6800 |
| ANSI Code: | S62 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 13 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S62 |
| Color Rendering Index (CRI): | 13 |
| Wattage: | 70 |
| Lumens: | 6800 |
| Base: | Mogul Screw (E39) |
| Light Technology: | HID |