CUT HT8GDGAV3 ILLUM GRN PB W/

Item #: 1069258

Cat #: HT8GDGAV3

UPC: 782116301751

$ 352.85 EA
Company wide:
0 in stock
CUT HT8GDGAV3 ILLUM GRN PB W/ GUARD, 24V FV, INCAND. W/ NO

Overview

CUT HT8GDGAV3 ILLUM GRN PB W/ GUARD, 24V FV, INCAND. W/ NO
Also known as: 782116301751, HT8GDGAV3, CUTHT8GDGAV3

Specifications

Color: Green
Length: 3 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 3 in