Guard Locking Switch - 440G-MT Solenoid: Solenoid Voltage: 110V

Item #: 1069104
Cat #: 440G-MT47079
UPC: 781180059827
Call for price
Company wide:
0 in stock
Guard Locking Switch - 440G-MT Solenoid: Solenoid Voltage: 110V AC/DC, Contacts(Safety and Aux): 2 Normally Closed, 2 Normally Open, Actuator: Standard, Conduit Entry: 1/2 in NPT Adapter

Overview

Guard Locking Switch - 440G-MT Solenoid: Solenoid Voltage: 110V AC/DC, Contacts(Safety and Aux): 2 Normally Closed, 2 Normally Open, Actuator: Standard, Conduit Entry: 1/2 in NPT Adapter
Allen-Bradley® 440G-MT solenoid switches are positive-mode, tongue-operated guard locking interlock switches. They lock machine guards closed until power is isolated while the guard is open. And only when a signal is applied to the internal solenoid will the guard open, releasing the lock mechanism. Catalog item 440G-MT47079 is a 440G-MT solenoid guard locking switch from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180059827, 440G-MT47079, ALB440GMT47079

Specifications

Type: Safety Interlock
Type: Safety Interlock

Customer Reviews

No reviews for this product
(0)