Switch, Cable Pull, LifeLine 4 Stainless Steel

Item #: 1069024

Cat #: 440E-L22BNST

UPC: 662074412877

Call for price
Company wide:
0 in stock
Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 3 x 1/2 Inch Conduit Entry

Overview

Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 3 x 1/2 Inch Conduit Entry

Our Bulletin 440E Lifeline™ 4 Cable Pull Switches can be installed along or around awkward machinery such as conveyors and provide a constant emergency stop access. The system includes a rope status indicator and emergency stop button mounted on the switch lid. This switch is also available in stainless steel 316 and is suitable for external use, applications where there are hygiene requirements, and other situations where a level of corrosion resistance is required.

Also known as: 662074412877, 440E-L22BNST, ALB440EL22BNST

Specifications

Type: Switch, Cable Pull
Length: 75 m
Material: Stainless Steel
Type: Switch, Cable Pull
Material: Stainless Steel
Length: 75 m