Switch, Cable Pull, LifeLine 4 Stainless Steel

Item #: 1069016

Cat #: 440E-L22BNSL

UPC: 662074412884

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxilliary Contacts, 3 x 12 Pin M23 Connectors

Overview

Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxilliary Contacts, 3 x 12 Pin M23 Connectors
Also known as: 662074412884, 440E-L22BNSL, ALB440EL22BNSL

Specifications

Type: Switch, Cable Pull
Color: Red
Length: 75 m
Type: Switch, Cable Pull
Length: 75 m
Color: Red