CUT HT8GBGAF3 ILLUMINATED PB, 24V

Item #: 1068921

Cat #: HT8GBGAF3

UPC: 782113585062

$ 366.96 EA
Company wide:
0 in stock
CUT HT8GBGAF3 ILLUMINATED PB, 24V FV LED, GREEN, WITH 1NO

Overview

CUT HT8GBGAF3 ILLUMINATED PB, 24V FV LED, GREEN, WITH 1NO
Also known as: 782113585062, HT8GBGAF3, CUTHT8GBGAF3

Specifications

Color: Green
Length: 3 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 3 in