ILLUMINATED PB, 120V

Item #: 1068813

Cat #: HT8GBBAT1

UPC: 782113587073

$ 373.02 EA
Company wide:
0 in stock

Overview

CUT HT8GBBAT1 ILLUMINATED PB, 120V
Also known as: 782113587073, HT8GBBAT1, CUTHT8GBBAT1

Specifications

Color: Blue
Length: 3 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Blue
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 3 in