Glass Fiber Optic Cable, Transmitted Beam, FI Ferrule Right Angle

Item #: 1068482

Cat #: 43GT-FIS25SL

UPC: 611320613308

Call for price
Company wide:
0 in stock
Documents & Guides
Glass Fiber Optic Cable, Transmitted Beam, FI Ferrule Right Angle, Sensing Tip, SS Flxbl Conduit, .9 M

Overview

Glass Fiber Optic Cable, Transmitted Beam, FI Ferrule Right Angle, Sensing Tip, SS Flxbl Conduit, .9 M
Also known as: 611320613308, 43GT-FIS25SL, ALB43GTFIS25SL

Specifications

Type: Fixture Box, New Work, Ceiling Box
Material: Phenolic
Mounting: Clamp, Bracket
Diameter: 3 1/2 in
Depth: 2 1/8 in
Type: Fixture Box, New Work, Ceiling Box
Mounting: Clamp, Bracket
Depth: 2 1/8 in
Material: Phenolic
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)