Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 36"

Item #: 1068479

Cat #: 43GT-FIS25ML

UPC: 611320613292

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length
Also known as: 611320613292, 43GT-FIS25ML, ALB43GTFIS25ML

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel
Length: 36 in
Type: Cable, Glass, Fiber Optic
Jacket: PVC, Polyvinyl Chloride
Length: 36 in
Diameter: 3.200 mm
Material: Stainless Steel