Fiber Optic Cable, Glass, Large Aperture, Aluminum, Sensing Tip

Item #: 1068268
Cat #: 43GR-BAA72ML
UPC: 611320612318
Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Fiber Optic, Glass, Large Aperture Sensor, Aluminum, Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Large Aperture Sensor, Aluminum, Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 36 Inch Length
More durable than plastic fiber cables, Allen-Bradley® glass fiber optic cables withstand higher temperatures. These cables contain multiple strands of thin fibers bundled in a flexible sheath. Catalog item 43GR-BAA72ML is a glass fiber optic cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320612318, 43GR-BAA72ML, ALB43GRBAA72ML

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Length: 36 in
Jacket: Stainless Steel
Material: Aluminum
Type: Cable, Glass, Fiber Optic
Length: 36 in
Material: Aluminum
Diameter: 3.200 mm
Jacket: Stainless Steel

Customer Reviews

No reviews for this product
(0)